22007-01-300
Description
GBC.22007-01-300 RADIAL BALL BEARING ; 0.5"X1.25"X0.375" SINGLE ROW
Part # 22007-01-300
BDI # 425989
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270685
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
22142-01
Description
22142-01-300 RADIAL BALL BRG ; POR 0.375"X1.281"X0.312" SINGLE ROW
Part # 22142-01
BDI # 425992
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.281
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270461
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
6201-33-01E
Description
GBC.6201-33-01E DEEP GROOVE BALL BRG ; 32MM ODX12MM BOREX10MM W
Part # 6201-33-01E
BDI # 21494418
Features
Enclosure:
Open
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
32212-01-300
Description
GBC.32212-01-300 FLANGED BALL BEARING ; 0.5"X1.25"X0.375" SINGLE ROW
Part # 32212-01-300
BDI # 426175
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.375" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
32213-01-300
Description
GBC.32213-01-300 FLANGED BALL BEARING ; 0.625"X1.25"X0.375" SINGLE ROW
Part # 32213-01-300
BDI # 426176
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.375" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium