22218CAC3W33
Description
22218CAC3W33 SPHERICAL ROLLER BRG ; POR 3.5433"X 6.2992"X 1.5748"
Part # 22218CAC3W33
BDI # 426584
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22217CAC3W33
Description
22217CAC3W33 SPHERICAL ROLLER BRG ; POR 3.3465"X 5.9055"X 1.4173"
Part # 22217CAC3W33
BDI # 426582
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22215CAC3W33
Description
22215CAC3W33 SPHERICAL ROLLER BRG ; POR 2.9528"X5.1181"X 1.2205"
Part # 22215CAC3W33
BDI # 426578
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22309MBC3W33
Description
HYA.22309MBC3W33 SPHERICAL ROLLER BRG ; 1.7717"X3.937"X1.4173"
Part # 22309MBC3W33
BDI # 426058
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22310MBC3W33
Description
22310MBC3W33 SPHERICAL ROLLER BRG ; POR 1.9685"X 4.3307"X1.5748"
Part # 22310MBC3W33
BDI # 426060
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing