8604-88
Description
8604-88-300 RADIAL BALL BRG ; POR 0.875"X2"X0.75" SINGLE ROW
Part # 8604-88
BDI # 426488
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270407
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
S8701-88
Description
S8701-88-300 RADIAL/DEEP GROOVE BALL BRG ; 0.5"X1.75"X1.092" SINGLE ROW
Part # S8701-88
BDI # 426556
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270424
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
455503
Description
GBC.455503 ANGULAR CONTACT BALL BRG ; 17MMX40MMX17.5MM DOUBLE ROW
Part # 455503
BDI # 426256
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255192
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6303-88-10E
Description
6303-88-10E BALL BEARING ; POR 47MM OD X 17MM BORE X 14MM W
Part # 6303-88-10E
BDI # 21494531
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.27
Other Features:
Unground | 2.125" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No