215 30/1 A WR 56C 1.188
Description
215 30/1 A WR 56C 1.188 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # 215 30/1 A WR 56C 1.188
BDI # 21497858
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.095
150 1/1 G SP
Description
150 1/1 G SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 150 1/1 G SP
BDI # 476429
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
10.188