2104 200/1 WR 56C SINGLE OUTPUT
Description
2104 200/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2104 200/1 WR 56C SINGLE OUTPUT
BDI # 470771
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.62