2104 75/1 WR 56C SINGLE OUTPUT
Description
2104 75/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2104 75/1 WR 56C SINGLE OUTPUT
BDI # 23702889
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.309
Nominal Center Distance - Inch:
3.398
Other Features:
Double Reduction | Single Output
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.62
3204 75/1 WR 56C SINGLE OUTPUT
Description
3204 75/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 3204 75/1 WR 56C SINGLE OUTPUT
BDI # 23703796
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
2604 75/1 WR 56C SINGLE OUTPUT
Description
2604 75/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2604 75/1 WR 56C SINGLE OUTPUT
BDI # 23703295
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
1804 75/1 WR 56C SINGLE OUTPUT
Description
1804 75/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 1804 75/1 WR 56C SINGLE OUTPUT
BDI # 23702557
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
GW6007 75/1 WR
Description
GW6007 75/1 WR WORM GEAR REDUCER ; NON-RETURNABLE DOUBLE REDUCTION
Part # GW6007 75/1 WR
BDI # 23689485
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Single Reduction | Alloy Shafting | Viton Seal | Other Mount Flange Mounted
Assembly Components:
152.4
Mounting Method:
Direct Mounted