NNU 4920.A.K.W33.M.SP
Description
IBC BEARING NNU 4920.A.K.W33.M.SP
Part # NNU 4920.A.K.W33.M.SP
BDI # 507142
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | High Precision Bearing | Lubrication Groove
Number of Rows of Rollers:
Double Row
Snap Ring:
No