Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
589095
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | Non-Separable | With Inner Ring
Global Part Number GPN:
238630
NAST30ZZ
Description
NAST30ZZ CAM FOLLOWER BEARING ; YOKE TYPE 2.441IN RLR DIA FLAT SURFACE
Part # NAST30ZZ
BDI # 1402908
Features
Roller Width - Inch:
0.976
Roller Width - Millimeter:
24.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238684
CFKRE 62 UU
Description
CFKRE 62 UU CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W ECC CST
Part # CFKRE 62 UU
BDI # 23281262
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Single Row | Carbon Steel Cage Material | 52600N Static Load Rating | 30500N Dynamic Load Rating
CFKRE 62 V
Description
CFKRE 62 V CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W ECC CST
Part # CFKRE 62 V
BDI # 23281266
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 92000N Static Load Rating | 46600N Dynamic Load Rating