Page 1 of 10

Next

Compare
CRE 8 1 V

COMPARE

CRE 8 1 V

Description
CRE 8 1 V CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W ECC CST

IKO

Part # CRE 8 1 V

BDI # 23283278

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRE 8 V

COMPARE

CRE 8 V

Description
CRE 8 V CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 11/32" W ECC CST

IKO

Part # CRE 8 V

BDI # 23283286

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRE 8 VBUU

COMPARE

CRE 8 VBUU

Description
CRE 8 VBUU CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 11/32" W ECC CST

IKO

Part # CRE 8 VBUU

BDI # 23283288

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
CRE 8 1 VBUU

COMPARE

CRE 8 1 VBUU

Description
CRE 8 1 VBUU CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W ECC CST

IKO

Part # CRE 8 1 VBUU

BDI # 23283280

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
CRE 8 1 VUU

COMPARE

CRE 8 1 VUU

Description
CRE 8 1 VUU CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W ECC CST

IKO

Part # CRE 8 1 VUU

BDI # 23283282

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY