Page 1 of 5

Next

Compare
CRE 16 VUU

COMPARE

CRE 16 VUU

Description
CRE 16 VUU CAM FOLLOWER ; 7/16" STUD X 1" OD X 5/8" W ECC CST

IKO

Part # CRE 16 VUU

BDI # 23283220

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRE 16 VBUUR

COMPARE

CRE 16 VBUUR

Description
CRE 16 VBUUR CAM FOLLOWER ; 7/16" STUD X 1" OD X 5/8" W ECC CST

IKO

Part # CRE 16 VBUUR

BDI # 23283218

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRE 16 V

COMPARE

CRE 16 V

Description
CRE 16 V CAM FOLLOWER ; 7/16" STUD X 1" OD X 5/8" W ECC CST

IKO

Part # CRE 16 V

BDI # 23283216

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRE 16 UUR

COMPARE

CRE 16 UUR

Description
CRE 16 UUR CAM FOLLOWER ; 7/16" STUD X 1" OD X 5/8" W ECC CST

IKO

Part # CRE 16 UUR

BDI # 23283214

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRE 16 UU

COMPARE

CRE 16 UU

Description
CRE 16 UU CAM FOLLOWER ; 7/16" STUD X 1" OD X 5/8" W ECC CST

IKO

Part # CRE 16 UU

BDI # 23283212

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY