Page 1 of 16

Next

Compare
CF18VBR

COMPARE

CF18VBR

Description
CF18VBR CAMFOLLOWER BEARING

IKO

Part # CF18VBR

BDI # 513882

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Full Complement
Global Part Number GPN: 237893

Price Inventory : Available to order
Loading Price
QTY
CFSFU18B

COMPARE

CFSFU18B

Description
CFSFU18B CAM FOLLOWER BEARING

IKO

Part # CFSFU18B

BDI # 21533934

Features

Roller Width - Inch: 0.787
Thread Size: Not Applicable
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Single Row | Carbon Steel Cage Material | 25200N Static Load Rating | 14800N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFE 18 BR

COMPARE

CFE 18 BR

Description
CFE 18 BR CAM FOLLOWER ; 24MM STUD X 40MM OD X 20MM W ECC CST

IKO

Part # CFE 18 BR

BDI # 23280723

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 18 B

COMPARE

CFE 18 B

Description
CFE 18 B CAM FOLLOWER ; 24MM STUD X 40MM OD X 20MM W ECC CST

IKO

Part # CFE 18 B

BDI # 23280721

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
NUCF 18 BR

COMPARE

NUCF 18 BR

Description
NUCF 18 BR CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W HD CST

IKO

Part # NUCF 18 BR

BDI # 23284392

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Carbon Steel Cage Material | 30900N Static Load Rating | 25200N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY