Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement
Global Part Number GPN:
237925
CFE 20
Description
CFE 20 CAM FOLLOWER ; 27MM STUD X 52MM OD X 24MM W ECC CST
Part # CFE 20
BDI # 23280739
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CFE 20 BR
Description
CFE 20 BR CAM FOLLOWER ; 27MM STUD X 52MM OD X 24MM W ECC CST
Part # CFE 20 BR
BDI # 23280763
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | Carbon Steel
CFE 20 B
Description
CFE 20 B CAM FOLLOWER ; 27MM STUD X 52MM OD X 24MM W ECC CST
Part # CFE 20 B
BDI # 23280761
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | Carbon Steel
CFRU1-20
Description
CFRU1 20 CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W CST
Part # CFRU1-20
BDI # 514134
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238146