CFS 3 F
Description
CFS 3 F CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W SST
Part # CFS 3 F
BDI # 23281356
Features
Roller Width - Inch:
0.157
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
6
Roller Diameter - Inch:
0.236
Other Features:
Single Row | Brass Cage Material | 488N Static Load Rating | 504N Dynamic Load Rating
CFS 3 F V
Description
CFS 3 F V CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W SST
Part # CFS 3 F V
BDI # 23281358
Features
Roller Width - Inch:
0.157
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
6
Roller Diameter - Inch:
0.236
Other Features:
Full Complement | Single Row | 1430N Static Load Rating | 1140N Dynamic Load Rating
Features
Roller Width - Inch:
0.157
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
6
Other Features:
Caged | Miniature
Global Part Number GPN:
238157
CFS3V
Description
CFS3V CAM FOLLOWER BEARING ; 6MM ROLLER DIA 4MM ROLLER WIDTH
Part # CFS3V
BDI # 514148
Features
Roller Width - Inch:
0.157
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
6
Other Features:
Full Complement | Miniature
Global Part Number GPN:
238158
CFS 3 F W
Description
CFS 3 F W CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W SST
Part # CFS 3 F W
BDI # 23281360
Features
Roller Width - Inch:
0.157
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
6
Roller Diameter - Inch:
0.236
Other Features:
Caged | Miniature | Thrust Disk Type | Stainless Steel