Page 1 of 3

Next

Compare
CRH40VRUUB

COMPARE

CRH40VRUUB

Description
IKO CRH40VRUUB

IKO

Part # CRH40VRUUB

BDI # 20078855

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement | Black Oxide Coating

Price Inventory : In stock
Loading Price
QTY
CRH40VBUUR

COMPARE

CRH40VBUUR

Description
CRH40VBUUR CAMFOLLOWER BEARING

IKO

Part # CRH40VBUUR

BDI # 514487

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238505

Price Inventory : Available to order
Loading Price
QTY
CRH40V

COMPARE

CRH40V

Description
CRH40V CAMFOLLOWER BEARING

IKO

Part # CRH40V

BDI # 514484

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238502

Price Inventory : Available to order
Loading Price
QTY
CRY40VUUR

COMPARE

CRY40VUUR

Description
CRY 40 VUUR CAM FOLLOWER BEARING

IKO

Part # CRY40VUUR

BDI # 514562

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238563

Price Inventory : Available to order
Loading Price
QTY
CRH40VB

COMPARE

CRH40VB

Description
CRH40VB CAMFOLLOWER BEARING

IKO

Part # CRH40VB

BDI # 514485

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238503

Price Inventory : Available to order
Loading Price
QTY