Page 1 of 2

Next

Compare
CRH52VUU

COMPARE

CRH52VUU

Description
CRH52VUU CAMFOLLOWER BEARING

IKO

Part # CRH52VUU

BDI # 514503

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238521

Price Inventory : In stock
Loading Price
QTY
CR 52 VBUU

COMPARE

CR 52 VBUU

Description
CR 52 VBUU CAM FOLLOWER BEARING

IKO

Part # CR 52 VBUU

BDI # 20355278

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Roller Diameter - Inch: 3.25
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
CR 52 VUU

COMPARE

CR 52 VUU

Description
CR 52 VUU CAM FOLLOWER BEARING

IKO

Part # CR 52 VUU

BDI # 20355280

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Roller Diameter - Inch: 3.25
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CRY52V

COMPARE

CRY52V

Description
CRY52V CAM FOLLOWER BEARING

IKO

Part # CRY52V

BDI # 514569

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Roller Diameter - Inch: 3.25
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238597

Price Inventory : Available to order
Loading Price
QTY
CRY52VUU

COMPARE

CRY52VUU

Description
CRY52VUU CAM FOLLOWER BEARING

IKO

Part # CRY52VUU

BDI # 514570

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Roller Diameter - Inch: 3.25
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238598

Price Inventory : Available to order
Loading Price
QTY