FT 2515 N B2

COMPARE

FT 2515 N B2

Description
FT 2515 N B2 SR FLAT ROLLER CAGE ; 25MM ROLLER 45MM L X 15MM W RETAINER

IKO

Part # FT 2515 N B2

BDI # 23284050

Features

Size: 47.5 MM L X 15 MM W
Inch - Metric: Metric
Material: Cage: Synthetic Resin
Other Features: Flat | 2.5 MM Roller Dia | Single Row
Product Name: Assembly

Product Type: Needle Roller Cage

Price Inventory : Available to order
Loading Price
QTY