NAS 5034ZZNR
Description
NAS 5034ZZNR ROLLER BEARING ; 170MM ID X 260MM OD X 122MM W F/SHEAVES
Part # NAS 5034ZZNR
BDI # 23284294
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | High Carbon Chrome Steel Material | 1730000N Static Load Rating | 857000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NAS5034UUNR
Description
NAS 5034UUNR ROLLER BEARING ; 170MM ID X 260MM OD X 122MM W F/SHEAVES
Part # NAS5034UUNR
BDI # 17219309
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | 121MM Outer Width | Seals on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes