CRE 20 VUU
Description
CRE 20 VUU CAM FOLLOWER ; 1/2" STUD X 1-1/4" OD X 3/4" W ECC CST
Part # CRE 20 VUU
BDI # 23283232
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel
CRE 20
Description
CRE 20 CAM FOLLOWER ; 1/2" STUD X 1-1/4" OD X 3/4" W ECC CST
Part # CRE 20
BDI # 23283228
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CRE 22 V
Description
CRE 22 V CAM FOLLOWER ; 1/2" STUD X 1-3/8" OD X 3/4" W ECC CST
Part # CRE 22 V
BDI # 23283240
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel
CRE 22 VUU
Description
CRE 22 VUU CAM FOLLOWER ; 1/2" STUD X 1-3/8" OD X 3/4" W ECC CST
Part # CRE 22 VUU
BDI # 23283242
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238296