Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238398
CRE 32 UU
Description
CRE 32 UU CAM FOLLOWER ; 7/8" STUD X 2" OD X 1-1/4" W ECC CST
Part # CRE 32 UU
BDI # 23283266
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CRE 32 B
Description
CRE 32 B CAM FOLLOWER ; 7/8" STUD X 2" OD X 1-1/4" W ECC CST
Part # CRE 32 B
BDI # 23283264
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Caged | Carbon Steel
CRE 32
Description
CRE 32 CAM FOLLOWER ; 7/8" STUD X 2" OD X 1-1/4" W ECC CST
Part # CRE 32
BDI # 23283262
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CRE 36
Description
CRE 36 CAM FOLLOWER ; 7/8" STUD X 2-1/4" OD X 1-1/4" W ECC CST
Part # CRE 36
BDI # 23283270
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Caged | Screwdriver Slot | Carbon Steel