Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
50
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.969
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length - Millimeter:
80
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
3.15
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KGBO12-PP-AS
Description
KGBO12-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGBO12-PP-AS
BDI # 1174594
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
32
Nominal Bolt Center Across Shaft - Millimeter:
42
Other Features:
Heavy Duty | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Length - Millimeter:
100
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
3.937
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KB30-PP
Description
KB30-PP LINEAR BALL BEARING ; 30MM X 47MM X 68MM DBL
Part # KB30-PP
BDI # 18315878
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
2.677
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball