ZKLF3590-2RS-2AP-XL
Description
ZKLF3590-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF3590-2RS-2AP-XL
BDI # 1179001
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
2 (1 Pair)
ZKLF2068-2RS-2AP-XL
Description
ZKLF2068-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF2068-2RS-2AP-XL
BDI # 1178983
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
2 (1 Pair)
ZKLN5090-2RS-2AP-XL
Description
ZKLN5090-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN5090-2RS-2AP-XL
BDI # 1179067
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
ZKLF3080-2RS-2AP-XL
Description
ZKLF3080-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF3080-2RS-2AP-XL
BDI # 1178996
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
2 (1 Pair)
ZKLN3572-2RS-2AP-XL
Description
ZKLN3572-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN3572-2RS-2AP-XL
BDI # 1179059
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
2 (1 Pair)