3002-2RS
Description
3002-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 3002-2RS
BDI # 1171921
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258173
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF60145-2Z-XL
Description
ZKLF60145-2Z-XL X-LIFE AC BALL BEARING ; POR NON RETURNABLE
Part # ZKLF60145-2Z-XL
BDI # 23034821
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3307-2RSR-C3
Description
3307 2RS C3 ; ANGULAR CONTACT BALL BEARING
Part # 3307-2RSR-C3
BDI # 18317197
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7306-B-XL-E-2RS L294
Description
7306 BE 2RS L294 ; BALL BRG
Part # 7306-B-XL-E-2RS L294
BDI # 18316295
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
258199
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)