SD40X52X5
Description
SD40X52X5-A RADIAL ROTARY SHAFT SEAL ; POR NON RETURNABLE 39.5MMX52.52MMX5MM
Part # SD40X52X5
BDI # 1177628
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
5
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
G43X53X4
Description
G43X53X4-C RADIAL ROTARY SHAFT SEAL ; POR NON RETURNABLE 43MM X 53MM X 4MM
Part # G43X53X4
BDI # 1172967
Features
Housing Bore - Millimeter:
53
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43
Inch - Metric:
Metric
G42X52X4-C
Description
G42X52X4-C RADIAL ROTARY SHAFT SEAL ; POR 42MMX52MMX4MM SINGLE LIP
Part # G42X52X4-C
BDI # 1172965
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
SD45X55X4
Description
SD45X55X4 RADIAL ROTARY SHAFT SEAL ; 45MMX55MMX4MM 10/CS
Part # SD45X55X4
BDI # 1177631
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
SD50X58X4
Description
SD50X58X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD50X58X4
BDI # 1177632
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric