CSCU070-2RS
Description
CSCU070-2RS ANGULAR CONTACT BALL BEARING ; POR NON-RETURNABLE 177.8MM X 196.85MM OD
Part # CSCU070-2RS
BDI # 19264447
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Thin Section Bearing | Buna-N Rubber Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
K185X195X37-A/0-7
Description
K185X195X37-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K185X195X37-A/0-7
BDI # 1174216
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374069
Self Aligning:
No
Features
Height - Millimeter:
9.5
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.374
Bore 2 - Inch:
6.299
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.795
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
140
Height - Inch:
0.531
Bore 2 - Inch:
5.512
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.756
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
IR180X195X45-XL
Description
IR180X195X45-XL X-LIFE BRG INNER RING
Part # IR180X195X45-XL
BDI # 1174046
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373856
Self Aligning:
No