SL183036-TB/SL185036-TB-2S1/1-C3
Description
SL183036-TB/SL185036-TB-2S1/1-C3 BEARING ; POR NON RETURNABLE CYLINDRICAL RLR
Part # SL183036-TB/SL185036-TB-2S1/1-C3
BDI # 24862076
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL185038-TB-C3-2S
Description
SL185038-TB-C3-2S CYL ROLLER BEARING ; POR NON RETURNABLE 190MM X 290MM X 136MM
Part # SL185038-TB-C3-2S
BDI # 24861250
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL185048-A-C3
Description
SL185048-A-C3 CYL RLR BRG ; NON RETURNABLE
Part # SL185048-A-C3
BDI # 22389288
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL045040-PP-C3
Description
SL045040-PP-C3 ; CYLINDRICAL ROLLER BRG-FULL COMPLEMENT
Part # SL045040-PP-C3
BDI # 1177781
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL185044-BR-C3-2S
Description
SL185044-A-BR-C3-2S CYL ROLLER BEARING ; POR NON RETURNABLE 220MM X 340MM X 160MM
Part # SL185044-BR-C3-2S
BDI # 19265392
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No