SL192338-TB-BR
Description
SL192338-TB-BR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 190MM ID X 400MM OD
Part # SL192338-TB-BR
BDI # 1182836
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - One Side
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL182988-TB-C3
Description
SL182988-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 440MM ID X 600MM OD
Part # SL182988-TB-C3
BDI # 19265296
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181868-E
Description
SL181868-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL181868-E
BDI # 1177860
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN:
449730
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181896-E-TB
Description
SL181896-E-TB CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 600MM OD
Part # SL181896-E-TB
BDI # 1177867
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN:
449736
Number of Rows of Rollers:
Single Row