SL1729/710

Description
SL1729/710

INA

Part # SL1729/710

BDI # 19265331

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Not Available
Other Features: Full Complement
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1829/670-TB-N1-BR-SP5-CN/3M

COMPARE

SL1829/670-TB-N1-BR-SP5-CN/3M

Description
SL1829/670-TB-N1-BR-SP5-CN/3M ; POR NON RETURNABLE CYLINDRICAL RLR BRG

INA

Part # SL1829/670-TB-N1-BR-SP5-CN/3M

BDI # 24862058

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1829/630-TB-BR-IR/T-CN/3H

COMPARE

SL1829/630-TB-BR-IR/T-CN/3H

Description
SL1829/630-TB-BR-IR/T-CN/3H CYL RLR BRNG ; POR

INA

Part # SL1829/630-TB-BR-IR/T-CN/3H

BDI # 24862054

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 33.465
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY