SL185032-A-BR-C3
Description
SL185032-A-BR-C3 CYLINDRICAL RLR BEARING ; NON RETURNABLE 160MM ID X 240MM OD
Part # SL185032-A-BR-C3
BDI # 19265387
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL05040-E
Description
SL05040-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL05040-E
BDI # 1177796
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449686
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL045030-PP-2NR
Description
SL045030-PP-2NR ; CYLINDRICAL ROLLER BRG-FULL COMPLEMENT
Part # SL045030-PP-2NR
BDI # 1177774
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
565841
Number of Rows of Rollers:
Double Row
LSL192338-TB-BR-C3
Description
LSL192338-TB-BR-C3 CYL ROLLER BEARING ; POR NON RETURNABLE 190MM ID X 400MM OD
Part # LSL192338-TB-BR-C3
BDI # 19265005
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No