NATV12-PP
Description
NATV12-PP CAM FOLLOWER BEARING ; 12MM BORE 32MM RLR DIA
Part # NATV12-PP
BDI # 1175575
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239767
Features
Roller Width - Inch:
0.354
Roller Width - Millimeter:
9
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged
Rolling Element:
Ball Bearing
LFR5200-8-KDD
Description
LFR5200-8-KDD TRACK ROLLER ; POR NON RETURNABLE 10MM X 32MM X 14MM
Part # LFR5200-8-KDD
BDI # 24861606
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
LR5200-2Z-TVH-XL
Description
LR5200-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG ; 10MM X 32MM SEALED
Part # LR5200-2Z-TVH-XL
BDI # 1411852
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Global Part Number GPN:
239641
Rolling Element:
Ball Bearing - Double Row
NATV12-X-PP
Description
NATV12-X-PP CAM FOLLOWER BEARING ; YOKE TYPE
Part # NATV12-X-PP
BDI # 1175576
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239768