LR5206-X-2Z-TVH-XL
Description
LR5206-X-2Z-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5206-X-2Z-TVH-XL
BDI # 18316650
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Plastic Cage
Rolling Element:
Ball Bearing - Double Row
LFR5206-25-2RS-RB
Description
LFR5206-25-2RS-RB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # LFR5206-25-2RS-RB
BDI # 22390069
Features
Roller Width - Inch:
1.016
Roller Width - Millimeter:
25.8
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Contact Lip Seals | Corrosion-Resistant | Rustproof Design
Rolling Element:
Ball Bearing - Double Row
NA2207-2RSR
Description
NA2207-2RSR CAM FOLLOWER BEARING ; YOKE TYPE
Part # NA2207-2RSR
BDI # 1175405
Features
Roller Width - Inch:
0.894
Roller Width - Millimeter:
22.7
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239711
NA2207-X-2RSR
Description
NA2207-X-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE
Part # NA2207-X-2RSR
BDI # 1175406
Features
Roller Width - Inch:
0.894
Roller Width - Millimeter:
22.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239712
KR72-PP
Description
KR72-PP STUD TYPE TRACK ROLLER ; 72MM X 24MM X 80MM DBL
Part # KR72-PP
BDI # 1412377
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239992