Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
240022
KR16-SK
Description
KR16-SK TRACK ROLLER ; POR NON RETURNABLE 6MMX16MMX28MM STUD
Part # KR16-SK
BDI # 1181293
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Caged | 3 Stage Sealing
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN:
239936
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Full Complement | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN:
239941
KRV16-PP-X
Description
KRV16-PP-X STUD TYPE TRACK ROLLER ; 6MM ID X 16MM OD
Part # KRV16-PP-X
BDI # 1174950
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
240051