NATV12-PP
Description
NATV12-PP CAM FOLLOWER BEARING ; 12MM BORE 32MM RLR DIA
Part # NATV12-PP
BDI # 1175575
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239767
NATR12
Description
NATR12 CAM FOLLOWER BEARING ; YOKE TYPE 1.26IN RLR DIA
Part # NATR12
BDI # 1175530
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | With Inner Ring | Gap Seal
Global Part Number GPN:
239722
Features
Roller Width - Inch:
0.465
Roller Width - Millimeter:
11.8
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | With Inner Ring
Global Part Number GPN:
239904
LFR5200-8-KDD
Description
LFR5200-8-KDD TRACK ROLLER ; POR NON RETURNABLE 10MM X 32MM X 14MM
Part # LFR5200-8-KDD
BDI # 24861606
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
NA2201-2RSR
Description
NA2201-2RSR CAM FOLLOWER BEARING ; 12MM BORE 32MM RLR DIA
Part # NA2201-2RSR
BDI # 1175394
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239699