Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239951
PWKR47-2RS-XL
Description
PWKR47-2RS-XL X-LIFE TRACK ROLLER ; STUD TYPE
Part # PWKR47-2RS-XL
BDI # 1176671
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Contact Seals
Global Part Number GPN:
240066
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Stainless Steel Tread | Gap Seal
Global Part Number GPN:
589154
NUTR1747-X
Description
NUTR1747-X CAM FOLLOWER BEARING ; 17MM BORE 47MM RLR DIA
Part # NUTR1747-X
BDI # 1175921
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | Heavy Duty | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239818
NUKRE47-X
Description
NUKRE47-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # NUKRE47-X
BDI # 1175907
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
590605