LR 5204 - KDD - AH04
Description
INA LR 5204 - KDD - AH04
Part # LR 5204 - KDD - AH04
BDI # 15002346
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
NA2205-X-2RSR
Description
NA2205-X-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE
Part # NA2205-X-2RSR
BDI # 1175402
Features
Roller Width - Inch:
0.701
Roller Width - Millimeter:
17.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239708
KRE52-PP
Description
KRE52-PP STUD TYPE TRACK ROLLER ; 52MM X 24MM X 66MM DBL
Part # KRE52-PP
BDI # 1181423
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged
NATV25-PP
Description
NATV25-PP CAM FOLLOWER BEARING ; 25MM BORE 52MM RLR DIA
Part # NATV25-PP
BDI # 1175587
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239779
LFR5204-16-2RS-RB
Description
LFR5204-16-2RS-RB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # LFR5204-16-2RS-RB
BDI # 22390067
Features
Roller Width - Inch:
0.89
Roller Width - Millimeter:
22.6
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Contact Lip Seals | Corrosion-Resistant | Rustproof Design | With Inner Ring
Rolling Element:
Ball Bearing - Double Row