Page 1 of 5

Next

Compare
KR80-PP

COMPARE

KR80-PP

Description
KR80-PP STUD TYPE TRACK ROLLER

INA

Part # KR80-PP

BDI # 1181383

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239993

Price Inventory : Available to order
Loading Price
QTY
NUKRE90-A

COMPARE

NUKRE90-A

Description
NUKRE90-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # NUKRE90-A

BDI # 21993527

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Available to order
Loading Price
QTY
NUKRE80-X-A

COMPARE

NUKRE80-X-A

Description
NUKRE80-X-A STUD TYPE TRACK ROLLER ; POR NON-RETURNABLE 35MM X 80MM X 100MM

INA

Part # NUKRE80-X-A

BDI # 1175912

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 240090

Price Inventory : Available to order
Loading Price
QTY
KRV80-X-PP-A

COMPARE

KRV80-X-PP-A

Description
KRV80-X-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRV80-X-PP-A

BDI # 1174980

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240063

Price Inventory : Available to order
Loading Price
QTY
ZL5207-DRS

COMPARE

ZL5207-DRS

Description
ZL5207-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW

INA

Part # ZL5207-DRS

BDI # 1412283

Features

Roller Width - Inch: 1.063
Thread Size: M16
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN: 240103

Price Inventory : Available to order
Loading Price
QTY