ZL5202-DRS
Description
ZL5202-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW
Part # ZL5202-DRS
BDI # 15092924
Features
Roller Width - Inch:
0.626
Thread Size:
M8
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Lip Seals on One Side
ZL202-DRS
Description
ZL202-DRS CAM FOLLOWER BEARING ; 40MM X 16MM X 23.8MM 2
Part # ZL202-DRS
BDI # 1412277
Features
Roller Width - Inch:
0.433
Thread Size:
M8
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240092
ZL5203-DRS
Description
ZL5203-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW
Part # ZL5203-DRS
BDI # 15093536
Features
Roller Width - Inch:
0.689
Thread Size:
M8
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Lip Seals on One Side
ZL203-DRS
Description
ZL203-DRS CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # ZL203-DRS
BDI # 1412278
Features
Roller Width - Inch:
0.472
Thread Size:
M8
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240093
ZL5201-DRS
Description
ZL5201-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW
Part # ZL5201-DRS
BDI # 1412281
Features
Roller Width - Inch:
0.626
Thread Size:
M8
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240097