Page 1 of 3

Next

Compare
KRVE16-PP

COMPARE

KRVE16-PP

Description
KRVE16-PP STUD TYPE TRACK ROLLER

INA

Part # KRVE16-PP

BDI # 1412381

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240022

Price Inventory : In stock
Loading Price
QTY
KRV16-PP-X

COMPARE

KRV16-PP-X

Description
KRV16-PP-X STUD TYPE TRACK ROLLER ; 6MM ID X 16MM OD

INA

Part # KRV16-PP-X

BDI # 1174950

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240051

Price Inventory : Available to order
Loading Price
QTY
KRV16

COMPARE

KRV16

Description
KRV16 STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRV16

BDI # 1174948

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN: 239941

Price Inventory : Available to order
Loading Price
QTY
KR16-X

COMPARE

KR16-X

Description
KR16-X STUD TYPE TRACK ROLLER

INA

Part # KR16-X

BDI # 1174889

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN: 240071

Price Inventory : Available to order
Loading Price
QTY
KR16-SK

COMPARE

KR16-SK

Description
KR16-SK TRACK ROLLER ; POR NON RETURNABLE 6MMX16MMX28MM STUD

INA

Part # KR16-SK

BDI # 1181293

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY