Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
PULLEY TIMING 27T5/15-2 AL PILOT
Description
IPL PULLEY TIMING 27T5/15-2 AL PILOT
Part # PULLEY TIMING 27T5/15-2 AL PILOT
BDI # 15092759
Features
Pitch Diameter - Inch:
0.947
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.907
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 Millimeter
Other Features:
Solid Style
Pitch Diameter - Millimeter:
24.05
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.947
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.907
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 Millimeter
Other Features:
Solid Style
Pitch Diameter - Millimeter:
24.05
Mounting Method:
Rough Bore
10B-1/15 ST DIA=35MM
Description
IPL 10B-1/15 ST DIA=35MM
Part # 10B-1/15 ST DIA=35MM
BDI # 15092418
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore