Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
06B-1 28MM 17T
Description
06B-1 28MM 17T ; ROLLER CHAIN SPROCKET
Part # 06B-1 28MM 17T
BDI # 21438929
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
06B-1 25MM 17T
Description
06B-1 25MM 17T ; ROLLER CHAIN SPROCKET
Part # 06B-1 25MM 17T
BDI # 21438930
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
06B-1 20MM 17T
Description
06B-1 20MM 17T ; ROLLER CHAIN SPROCKET
Part # 06B-1 20MM 17T
BDI # 21438933
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore