08A 28SS X 52MM
Description
08A28SS 52MM IDLER SPROCKET ; 12.7MM PITCH 28T 52MM BORE
Part # 08A 28SS X 52MM
BDI # 21514232
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
4.738
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Finished Bore
08A 23SS X 35MM
Description
08A23SS 35MM IDLER SPROCKET ; 12.7MM PITCH 23T 35MM BORE
Part # 08A 23SS X 35MM
BDI # 21514230
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.938
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore