100B13H
Description
100B13H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 13 TEETH PILOT BORE
Part # 100B13H
BDI # 20638759
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
100H O/L ELITE
Description
100H O/L ELITE CHAIN OFFSET LINK ; 1-1/4" PITCH COTTERED
Part # 100H O/L ELITE
BDI # 526576
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677676
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
100H CP C/L ELITE
Description
100H CP C/L ELITE CHAIN CONNECTING LINK ; 1-1/4" PITCH COTTERED
Part # 100H CP C/L ELITE
BDI # 526575
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677675
Chain Series:
Heavy
100E36 QD
Description
100E36 QD ROLLER CHAIN SPROCKET ; ANSI 100 QD 36 TEETH
Part # 100E36 QD
BDI # 20638857
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed