Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
100B26H
Description
100B26H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 26 TEETH PILOT BORE
Part # 100B26H
BDI # 20638711
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
100BTB26H
Description
100BTB26H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 26 TEETH TAPER LOCK
Part # 100BTB26H
BDI # 20638709
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed