100QD32 XE
Description
100QD32 XE ROLLER CHAIN SPROCKET ; ANSI 100 QD 32 TEETH
Part # 100QD32 XE
BDI # 20638861
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
100B32H
Description
100B32H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 32 TEETH PILOT BORE
Part # 100B32H
BDI # 20638697
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
100BTB32
Description
100BTB32 ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 32 TEETH TAPER LOCK
Part # 100BTB32
BDI # 20638695
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed