D100B30H
Description
D100B30H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 30 TEETH PILOT BORE
Part # D100B30H
BDI # 20638615
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
D100B14H
Description
D100B14H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 14 TEETH PILOT BORE
Part # D100B14H
BDI # 20638641
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
1-1/8 Inch Plain Bore
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
100-2 O/L ELITE
Description
100-2 O/L ELITE CHAIN OFFSET LINK ; 100-2 1-1/4" PITCH COTTERED
Part # 100-2 O/L ELITE
BDI # 526687
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677672
D100B24H
Description
D100B24H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 24 TEETH PILOT BORE
Part # D100B24H
BDI # 20638621
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
D100B18H
Description
D100B18H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 18 TEETH PILOT BORE
Part # D100B18H
BDI # 20638633
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore