D100B10H
Description
D100B10H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 10 TEETH PILOT BORE
Part # D100B10H
BDI # 20638649
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore