D100B11H
Description
D100B11H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 11 TEETH PILOT BORE
Part # D100B11H
BDI # 20638647
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore