D100B12H
Description
D100B12H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 12 TEETH PILOT BORE
Part # D100B12H
BDI # 20638645
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
1-1/8 Inch Plain Bore
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore