D100B13H
Description
D100B13H ROLLER CHAIN SPROCKET ; 1-1/4" P 13T 2 STRAND MPB
Part # D100B13H
BDI # 20638643
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
1-1/8 Inch Plain Bore
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore