D100B14H
Description
D100B14H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 14 TEETH PILOT BORE
Part # D100B14H
BDI # 20638641
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
1-1/8 Inch Plain Bore
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore