D100B18H
Description
D100B18H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 18 TEETH PILOT BORE
Part # D100B18H
BDI # 20638633
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore